FE102C - 1G NM Gangable Center SCTN

Arlington

  • $2.97 (Each)
  • $2.97 (Each)

  • $29.71 (Per 10)

  • $297.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FE102C
Manufacturer
Arlington
Manufacturer's Part Number
FE102C
Description
1G NM Gangable Center SCTN
Gangable Plastic Box Center Section. Adds 1-Gang to Arlington FE102 and Arlington FES102.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997015822 / 00018997015822
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.97 (Each)
Carton
$29.71 (Per 10)
Resources
Images
 
 
FE102C - Small Image
 
FE102C - Large Image
 
FE102C - Video
Attachments
 
 
FE102C - Specification Sheet
Other Links
 
 
FE102C - Other
 
FE102C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.812
Length
3.688
Size
L(3.688) x W(1.812) x H(3.500)
Descriptions
Description
1G NM GANGABLE CENTER SCTN
Product Type
Gangable Box Section
extra long description
ARL FE102C GANGABLE BOX SECTION
Long Description
Gangable plastic box center section. Adds 1-gang to Arlington FE102 and Arlington FES102.
Special Features
For New and Retrofit Work
Additional Information
Cable Entry
Plastic
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FE102C
GTIN
00018997015822
UPC
018997015822
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.125
Carton
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat