FES102 - 2G NM Gangable Box (1) MNT BRKT

Arlington

  • $6.54 (Each)
  • $6.54 (Each)

  • $65.37 (Per 10)

  • $653.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FES102
Manufacturer
Arlington
Manufacturer's Part Number
FES102
Description
2G NM Gangable Box (1) MNT BRKT
Gangable Plastic Box 2-Gang. Screw On For Retrofit or New Construction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997015815 / 00018997015815
Weight per unit
0.414 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.54 (Each)
Carton
$6.54 (Each)
Standard Packaging
$65.37 (Per 10)
Resources
Images
 
 
FES102 - Large Image
 
FES102 - Small Image
 
FES102 - Video
Attachments
 
 
FES102 - Specification Sheet
Other Links
 
 
FES102 - Other
 
FES102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
2.044
Length
3.688
Size
L(3.688) x W(2.044) x H(3.500)
Descriptions
Description
2G NM GANGABLE BOX (1) MNT BRKT
Product Type
Gangable Box Screw-On
extra long description
ARL FES102 GANGABLE BOX SCREW-ON
Long Description
Gangable plastic box 2-gang. Screw on for retrofit or new construction.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FES102
GTIN
00018997015815
UPC
018997015815
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
0.414
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat