FS50 - 1/2" D/C WP Box Holder

Arlington

  • $4.33 (Each)
  • $4.33 (Each)

  • $108.34 (Per 25)

  • $433.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS50
Manufacturer
Arlington
Manufacturer's Part Number
FS50
Description
1/2" D/C WP Box Holder
Weather Proof Box Holder. Zinc Die-Cast. Includes 1/2" Threads, Fits 1/2" Rigid Pipe.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997610508 / 00018997610508
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.33 (Each)
Carton
$4.33 (Each)
Standard Packaging
$108.34 (Per 25)
Resources
Images
 
 
FS50 - Small Image
 
FS50 - Large Image
Attachments
 
 
FS50 - Specification Sheet
Other Links
 
 
FS50 - Other
 
FS50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.550) x W(1.125) x H(1.125)
Descriptions
Description
1/2" D/C WP BOX HOLDER
Product Type
1/2" FS Box Holder
extra long description
ARL FS50 1/2" FS BOX HOLDER
Long Description
Weather proof box holder. Zinc die-cast. Includes 1/2" Threads, fits 1/2" rigid pipe.
Construction
Die-Cast
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FS50
GTIN
00018997610508
UPC
018997610508
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Box Holder
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Electrical Box
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat