FS8091F - Flanged Switch Box (Di)

Arlington

  • $14.89 (Each)
  • $14.89 (Each)

  • $148.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS8091F
Manufacturer
Arlington
Manufacturer's Part Number
FS8091F
Description
Flanged Switch Box (Di)
Weatherproof Device Outlet Box For Installing On All Types Of Siding. Installs Before or After Siding Is Up Vertically or Horizontally. Paintable. 19.4 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997173041 / 00018997173041
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.89 (Each)
Carton
$148.90 (Per 10)
Resources
Images
 
 
FS8091F - Large Image
 
FS8091F - Small Image
Attachments
 
 
FS8091F - Specification Sheet
Other Links
 
 
FS8091F - Other
 
FS8091F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
2.107
Width
4.511
Length
6.558
Size
L(6.558) x W(4.511) x H(2.107)
Descriptions
Description
FLANGED SWITCH BOX (DI)
Long Description
Weatherproof device outlet box for installing on all types of siding. Installs before or after siding is up vertically or horizontally. Paintable. 19.4 cu. in.
Special Features
Costs less, one-piece design
Product Type
Flanged Switch Box
extra long description
ARL FS8091F FLANGED SWITCH BOX
Additional Information
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FS8091F
GTIN
00018997173041
UPC
018997173041
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Weatherproof FS Outlet Box
Packaging
Weight per each
0.55
Carton
10
Uses, Certifications, and Standards
Application
Single Gang Device With GFCI
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat