GB5P - Zinc Grounding Bridge

Arlington

  • $18.85 (Each)
  • $18.85 (Each)

  • $188.47 (Per 10)

  • $1,884.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GB5P
Manufacturer
Arlington
Manufacturer's Part Number
GB5P
Description
Zinc Grounding Bridge
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, Silver, 3.461 In Length, 4.575 In Diameter, 0.575 LB/Ea
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997097200 / 00018997097200
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.85 (Each)
Carton
$18.85 (Each)
Standard Packaging
$188.47 (Per 10)
Resources
Images
 
 
GB5P - Small Image
 
GB5P - Large Image
 
GB5P - Large Image
 
GB5P - Video
Attachments
 
 
GB5P - Specification Sheet
Other Links
 
 
GB5P - Other
 
GB5P - Other
Features
Material
Zinc (Bridge);Paintable Plastic (Cover)
Material, Color, and Finish
Conductor Material
Zinc (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Length
3.461 in
Diameter
4.575 in
Size
L(3.461) x W(4.575) x H(1.653)
Descriptions
Description
ZINC GROUNDING BRIDGE
Product Type
Grounding Bridge
Long Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover) Material, Silver, 3.461 in Length, 4.575 in Diameter, 0.575 lb/EA
Features
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC.
Short Description
Grounding Bridge, Zinc (Bridge);Paintable Plastic (Cover)comes with pvc adapter for 1/2" pvc pipe.
Special Features
Comes with PVC Adapter
extra long description
ARL GB5P GRD BRIDGE W/PVC ADAPT
Additional Information
for use with
Power and Communication Grounding Systems
Standards Met
cULus Listed;NEC 2014
package quantity
1 PK;10 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GB5P
GTIN
00018997097200
UPC
018997097200
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.575 lb/EA
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor/Outdoor
standard
cULus
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with GB5P.
Jump To:

Frequently Purchased Together

These items are compatible and complement GB5P, providing enhanced or expanded functionality.

1/2 In. Male Terminal Adapter
  • Our Part #: TA12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5140103
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 ($80.90) ·
TA12 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$40.45

Per 100

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientati...
  • Our Part #: 326
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 326
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($44.34) ·
326 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$88.69

Per 100

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
Locknut, 1/2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The ...
  • Our Part #: 101S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 101-S
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($33.49) · 1,000 ($334.90) ·
101S - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.49

Per 100

QTY:
Each
Add
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Tran...
  • Our Part #: BARE4S0L200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10644302
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 200 Feet ($238.62) ·
BARE4S0L200 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,193.12

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds