GBB5 - Grounding Term Connector

Arlington

  • $27.09 (Each)
  • $27.09 (Each)

  • $270.90 (Per 10)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBB5
Manufacturer
Arlington
Manufacturer's Part Number
GBB5
Description
Grounding Term Connector
Grounding Bridge, Bronze (Bridge);Paintable Plastic (Cover) Material, Bronze, 0.872 In Length, 3.383 In Diameter, 0.550 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997760968 / 00018997760968
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.09 (Each)
Standard Packaging
$270.90 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
GBB5 - Small Image
 
GBB5 - Large Image
 
GBB5 - Large Image
 
GBB5 - Video
Attachments
 
 
GBB5 - Specification Sheet
Other Links
 
 
GBB5 - Other
 
GBB5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze (Bridge);Paintable Plastic (Cover)
Material, Color, and Finish
Color
Bronze
Conductor Material
Bronze (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Length
0.872 in
Diameter
3.383 in
Size
L(1.497) x W(4.398) x H(1.836)
Descriptions
Description
GROUNDING TERM CONNECTOR
Product Type
Grounding Bridge
Long Description
Grounding Bridge, Bronze (Bridge);Paintable Plastic (Cover) Material, Bronze, 0.872 in Length, 3.383 in Diameter, 0.550 lb/EA
Features
Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points;one more than required by 250.94 of the 2014 NEC.
Short Description
Grounding Bridge, Bronze (Bridge);Paintable Plastic (Cover)
Special Features
Comes with Cover
extra long description
ARL GBB5 BRONZE GROUNDING BRIDG WCV
Additional Information
for use with
Power and Communication Grounding Systems
Standards Met
cULus Listed;NEC 2014
package quantity
1 PK;10 PK
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
GBB5
GTIN
00018997760968
UPC
018997760968
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.550 lb/EA
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Indoor/Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available
Natchitoches
2 View Store

* All prices subject to change.

Begin Live Chat