GBB50 - #6-1/0 Wire GRND Bar Bridge

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBB50
Manufacturer
Arlington
Manufacturer's Part Number
GBB50
Description
#6-1/0 Wire GRND Bar Bridge
Intersystem Grounding Bridge, Has 4 Termination Points, One More Than Required By The Nec. Cable Range 4 Termination Points For #4 to #14 Solid or Stranded. Attaches to Grounding Conductor With Lay In Style Lug With A Cable Range Of #6 to #1/0 Grounding Wire Solid or Stranded. Bronze With White Cover.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997097262 / 00018997097262
Weight per unit
0.614 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GBB50 - Small Image
 
GBB50 - Large Image
 
GBB50 - Video
Attachments
 
 
GBB50 - Specification Sheet
Other Links
 
 
GBB50 - Other
 
GBB50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Bronze (Bridge) / Paintable Plastic (Cover)
Dimensions and Weight
Length
1.497
Size
L(1.497) x W(4.398) x H(1.836)
Descriptions
Description
#6-1/0 WIRE GRND BAR BRIDGE
extra long description
ARL GBB50 GRD BRIDGE IN BRONZE
Product Type
GRD Bridge In Bronze
Long Description
Intersystem grounding bridge, has 4 termination points, one more than required by the NEC. Cable range 4 termination points for #4 to #14 solid or stranded. Attaches to grounding conductor with lay in style lug with a cable range of #6 to #1/0 grounding wire solid or stranded. Bronze with white Cover.
Special Features
Comes with Cover
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GBB50
GTIN
00018997097262
UPC
018997097262
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.614
Carton
25
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat