GF38A - 3/8" Ins Screw-In Flex Conn

Arlington

  • $1.17 (Each)
  • $1.17 (Each)

  • $58.37 (Per 50)

  • $116.74 (Per 100)

  • $583.70 (Per 500)
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
GF38A
Manufacturer
Arlington
Manufacturer's Part Number
GF38A
Description
3/8" Ins Screw-In Flex Conn
Zinc Die-Cast, 1/2 Knockout, Screw In Connector For Aluminum and Steel Cable. Secures to Knockout With Zinc Die-Cast Locknut. Provided With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997763815 / 00018997763815
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$58.37 (Per 50)
Standard Packaging
$583.70 (Per 500)
Resources
Images
 
 
GF38A - Small Image
 
GF38A - Large Image
Attachments
 
 
GF38A - Specification Sheet
Other Links
 
 
GF38A - Other
 
GF38A - Other
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
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.542) x W(1.105) x H(1.105)
Descriptions
Description
3/8" INS SCREW-IN FLEX CONN
Product Type
3/8" Ins Screw In Conn
extra long description
ARL GF38A 3/8" INS SCREW IN CONN
Long Description
Zinc die-cast, 1/2 Knockout, Screw in connector for aluminum and steel cable. Secures to knockout with zinc die-cast locknut. Provided with insulated throat.
Special Features
Insulated Throat
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GF38A
GTIN
00018997763815
UPC
018997763815
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Screw In Connector
Packaging
Weight per each
0.05
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GF38A.
Jump To:

Similar Items

Similar items are close alternatives to GF38A, though they may not be 100% alike.

1" INS SCREW IN CONN
  • MFR Part #: GF100A
  • GTIN: 00018997761019
  • Manufacturer: Arlington
1-1/2"INS SCREW IN CON
  • MFR Part #: GF150A
  • GTIN: 00018997761514
  • Manufacturer: Arlington
2" INS SCREW IN CON
  • MFR Part #: GF200A
  • GTIN: 00018997762016
  • Manufacturer: Arlington
1-1/4"INS SCREW IN CON
  • MFR Part #: GF125A
  • GTIN: 00018997762511
  • Manufacturer: Arlington
1/2" INS SCREW-IN CONN
  • MFR Part #: GF50A
  • GTIN: 00018997765017
  • Manufacturer: Arlington
3/4" INS SCREW IN CONN
  • MFR Part #: GF75A
  • GTIN: 00018997767516
  • Manufacturer: Arlington
3/8"SCWIN FLX SNPT W/I
  • MFR Part #: GF38AST
  • GTIN: 00018997801647
  • Manufacturer: Arlington
Cross Referenced

These items are similar to GF38A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GF38A Arlington 00018997763815
519-DCI2 Bridgeport Fittings 00781747165190
OF671-S Garvin Industries n/a
84403B Halex n/a

* All prices subject to change.

Begin Live Chat