GL125 - 1-1/4" Grounding Locknut

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GL125
Manufacturer
Arlington
Manufacturer's Part Number
GL125
Description
1-1/4" Grounding Locknut
Zinc Die Cast Grounding Locknut For Rigid Conduit. Trade Size 1-1/4".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997771254 / 00018997771254
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GL125 - Small Image
 
GL125 - Large Image
Attachments
 
 
GL125 - Specification Sheet
Other Links
 
 
GL125 - Other
 
GL125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Zinc
Dimensions and Weight
Length
2.02
Size
L(2.020) x W(2.020) x H(0.255)
Descriptions
extra long description
ARL GL125 1-1/4" GROUNDING LKNT
Product Type
1-1/4" Grounding LKNT
Long Description
Zinc Die cast grounding locknut for rigid conduit. Trade Size 1-1/4".
Description
1-1/4" GROUNDING LOCKNUT
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
GL125
GTIN
00018997771254
UPC
018997771254
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat