GP19B - Garden Post Black GC

Arlington

  • $44.11 (Each)
  • $44.11 (Each)

  • $264.66 (Per 6)

  • $4,410.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GP19B
Manufacturer
Arlington
Manufacturer's Part Number
GP19B
Description
Garden Post Black GC
Gard-N-Post. 19.5" Support For Outdoor Light Fixtures or Gfci Devices Outdoors. Openings On Both Sides Of Post For Back to Back Power or Power On One Side and Low Voltage On The Other. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Black. Color Is Permanent, No Chipping.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770868 / 00018997770868
Weight per unit
2.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.11 (Each)
Carton
$44.11 (Each)
Standard Packaging
$264.66 (Per 6)
Resources
Images
 
 
GP19B - Small Image
 
GP19B - Large Image
 
GP19B - Video
Other Links
 
 
GP19B - Other
 
GP19B - Other
Attachments
 
 
GP19B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(19.470) x W(3.361) x H(3.361)
Descriptions
Description
GARDEN POST BLACK GC
Long Description
Gard-N-Post. 19.5" support for outdoor light fixtures or GFCI devices outdoors. Openings on both sides of post for back to back power or power on one side and low voltage on the other. Built in stabilizers for extra stability. Openings in stabilizers allow for insertion of extra support material. Angle Cut post for easy access to underground wiring. Two 1/2" Knockouts. Color Black. Color is permanent, no chipping.
Special Features
Back To Back Opening
Product Type
Garden Post Black
extra long description
ARL GP19B GARDEN POST BLACK
Additional Information
Number of Outlets
2
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GP19B
GTIN
00018997770868
UPC
018997770868
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Lighting Fixture Support
Packaging
Weight per each
2.93
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor, Light Fixture/GFCI Device
Mounting
POST
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat