GPD19B - 19.5 BLK NM WP Low-Profile Gard'N Post

Arlington

  • $55.58 (Each)
  • $55.58 (Each)

  • $333.45 (Per 6)

  • $5,557.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPD19B
Manufacturer
Arlington
Manufacturer's Part Number
GPD19B
Description
19.5 BLK NM WP Low-Profile Gard'N Post
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Black. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770202 / 00018997770202
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.58 (Each)
Carton
$55.58 (Each)
Standard Packaging
$333.45 (Per 6)
Resources
Images
 
 
GPD19B - Small Image
 
GPD19B - Large Image
Attachments
 
 
GPD19B - Specification Sheet
Other Links
 
 
GPD19B - Other
 
GPD19B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Black with Clear cover
Dimensions and Weight
Size
L(19.500) x W(6.269) x H(2.964)
Descriptions
Description
19.5 BLK NM WP LOW-PROFILE GARD'N POST
extra long description
ARL GPD19B POST W/IN USE COVER B
Product Type
Post W/In Use Cover B
Long Description
Gard-N-Post. 19.5" support for GFCI devices outdoors. Built in stabilizers for extra stability. Openings in stabilizers allow for insertion of extra support material. Angle Cut post for easy access to underground wiring. Two 1/2" Knockouts. Color Black. Color is permanent, no chipping. Clear extra duty weatherproof in use cover installed.
Special Features
Includes Built In Weatherproof Cover
Additional Information
Fixture Type
GFCI Device
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
GPD19B
GTIN
00018997770202
UPC
018997770202
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Low Profile Enclosure
Packaging
Weight per each
1.98
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Outdoor, GFCI Device
Mounting
POST
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat