GPD19G - 19.5" GRN NM WP Low Profile Gard-In-Post

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPD19G
Manufacturer
Arlington
Manufacturer's Part Number
GPD19G
Description
19.5" GRN NM WP Low Profile Gard-In-Post
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Green. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
018997770226 / 00018997770226
Weight per unit
1.978 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GPD19G - Small Image
 
GPD19G - Large Image
Attachments
 
 
GPD19G - Specification Sheet
Other Links
 
 
GPD19G - Other
 
GPD19G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Green with Clear cover
Dimensions and Weight
Size
L(19.500) x W(6.269) x H(2.964)
Descriptions
Description
19.5" GRN NM WP LOW PROFILE GARD-IN-POST
Long Description
Gard-N-Post. 19.5" support for GFCI devices outdoors. Built in stabilizers for extra stability. Openings in stabilizers allow for insertion of extra support material. Angle Cut post for easy access to underground wiring. Two 1/2" Knockouts. Color Green. Color is permanent, no chipping. Clear extra duty weatherproof in use cover installed.
Special Features
Includes Built In Weatherproof Cover
extra long description
ARL GPD19G POST W/IN USE COVER G
Product Type
Post W/In Use Cover G
Additional Information
Fixture Type
GFCI Device
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
GPD19G
GTIN
00018997770226
UPC
018997770226
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Low Profile Enclosure
Packaging
Weight per each
1.978
Carton
1
Uses, Certifications, and Standards
Application
Outdoor, GFCI Device
Mounting
POST
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat