HL7500 - 3/4" Combo Handy Elbow

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HL7500
Manufacturer
Arlington
Manufacturer's Part Number
HL7500
Description
3/4" Combo Handy Elbow
Combination 90 Degree Pulling Elbow For Threaded Rigid and Set Screw Emt With Cover and Gasket, Zinc Die-Cast. Trade Size 3/4".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
018997831750 / 00018997831750
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HL7500 - Large Image
 
HL7500 - Small Image
Attachments
 
 
HL7500 - Specification Sheet
Other Links
 
 
HL7500 - Other
 
HL7500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Size
L(2.232) x W(2.232) x H(1.276)
Descriptions
extra long description
ARL HL7500 3/4" COMBO HANDY ELB
Product Type
3/4" Combo Handy Elb
Description
3/4" COMBO HANDY ELBOW
Long Description
Combination 90 degree pulling elbow for threaded rigid and set screw EMT with cover and gasket, Zinc die-cast. Trade Size 3/4".
Special Features
Rain tight with rigid and concrete tight when taped for EMT
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
HL7500
GTIN
00018997831750
UPC
018997831750
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
90 Deg Threaded Pulling Elbow
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat