L15A - 3/8" MC 1-Screw Strap Type D/C Conn

Arlington

  • $2.22 (Each)
  • $2.22 (Each)

  • $110.86 (Per 50)

  • $221.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L15A
Manufacturer
Arlington
Manufacturer's Part Number
L15A
Description
3/8" MC 1-Screw Strap Type D/C Conn
Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1.032 In Length, 1/2 In Knockout Size, Non-Insulated, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997800404 / 00018997800404
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$2.22 (Each)
Standard Packaging
$110.86 (Per 50)
Resources
Specifications Sheets
 
 
L15A - Specification Sheet
Images
 
 
L15A - Small Image
 
L15A - Large Image
 
L15A - Large Image
Attachments
 
 
L15A - Specification Sheet
Other Links
 
 
L15A - Other
 
L15A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
1.032 in
Descriptions
Product Type
Strap Type Connector
Long Description
Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 1.032 in Length, 1/2 in Knockout Size, Non-Insulated, 0.04 lb/EA
Short Description
Strap Type Connector, Zinc Die Cast, 3/8 in
Special Features
For 0.46 to 0.585 in Diameter Cable
Description
3/8" MC 1-SCREW STRAP TYPE D/C CONN
extra long description
ARL L15A 3/8" 1 SCW SDL TYP CN
Additional Information
Knockout Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
NM Cable
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;50 Pk
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
L15A
GTIN
00018997800404
UPC
018997800404
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Saddle Connector
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS and CSA
Application
NM/Flex/AC Cable, MC Steel and Aluminum Jacketed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat