L421 - 1/2 Squeeze Flex/ BX/ MC

Arlington

  • $2.25 (Each)
  • $2.25 (Each)

  • $56.37 (Per 25)

  • $225.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L421
Manufacturer
Arlington
Manufacturer's Part Number
L421
Description
1/2 Squeeze Flex/ BX/ MC
Zinc Die-Cast, Single Screw, 1/2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .620.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342102 / 00018997342102
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.25 (Each)
Carton
$56.37 (Per 25)
Resources
Images
 
 
L421 - Small Image
 
L421 - Large Image
Attachments
 
 
L421 - Specification Sheet
Other Links
 
 
L421 - Other
 
L421 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.420) x W(1.420) x H(1.425)
Descriptions
Long Description
Zinc die-cast, Single screw, 1/2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: .620.
Special Features
Concrete Tight, 1/2IN Knockout
extra long description
ARL L421 1/2" FLEX CONNECTOR
Product Type
1/2" Flex Connector
Description
1/2 SQUEEZE FLEX/ BX/ MC
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L421
GTIN
00018997342102
UPC
018997342102
Taxonomies, Classifications, and Categories
Type
Squeeze Connector
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.086
Carton
25
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat