L4210 - 4-In Squeeze Flex/ BX/

Arlington

  • $378.34 (Each)
  • $378.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L4210
Manufacturer
Arlington
Manufacturer's Part Number
L4210
Description
4-In Squeeze Flex/ BX/
Zinc Die-Cast, Two Screw, 4" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 3.977.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342119 / 00018997342119
Weight per unit
2.386 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.34 (Each)
Resources
Images
 
 
L4210 - Large Image
 
L4210 - Small Image
Attachments
 
 
L4210 - Specification Sheet
Other Links
 
 
L4210 - Other
 
L4210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(5.421) x W(5.421) x H(4.565)
Descriptions
extra long description
ARL L4210 4" STR FLEX CONNECTOR
Product Type
4" STR Flex Connector
Description
4-IN SQUEEZE FLEX/ BX/
Long Description
Zinc die-cast, two screw, 4" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 3.977.
Special Features
With Insulated Throat, Concrete Tight
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L4210
GTIN
00018997342119
UPC
018997342119
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Squeeze Connector
Packaging
Weight per each
2.386
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
Application
Flex AC MC Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat