L422 - 3/4" Straight Flex Conn

Arlington

  • $2.94 (Each)
  • $2.94 (Each)

  • $73.50 (Per 25)

  • $735.00 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L422
Manufacturer
Arlington
Manufacturer's Part Number
L422
Description
3/4" Straight Flex Conn
Zinc Die-Cast, Single Screw, 3/4" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .820.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342201 / 00018997342201
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$73.50 (Per 25)
Standard Packaging
$735.00 (Per 250)
Resources
Images
 
 
L422 - Large Image
 
L422 - Small Image
Attachments
 
 
L422 - Specification Sheet
Other Links
 
 
L422 - Other
 
L422 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.556) x W(1.556) x H(1.555)
Descriptions
Long Description
Zinc die-cast, Single screw, 3/4" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: .820.
Special Features
Concrete Tight, 3/4IN Knockout, 1.555IN Length X
Product Type
3/4" Flex Conn
Description
3/4" STRAIGHT FLEX CONN
extra long description
ARL L422 3/4" FLEX CONN
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L422
GTIN
00018997342201
UPC
018997342201
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connector
Packaging
Weight per each
0.11
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat