L423A - 1IN Flex Conn W/ Insul Throat

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L423A
Manufacturer
Arlington Industries
Manufacturer's Part Number
L423A
Description
1IN Flex Conn W/ Insul Throat
Zinc Die-Cast, Single Screw, 1" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .940. With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342140 / 00018997342140
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
L423A - Other
 
L423A - Other
Images
 
 
L423A - Large Image
 
L423A - Small Image
Attachments
 
 
L423A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.860) x W(1.860) x H(1.800)
Descriptions
Product Type
1" Flex Conn Insul
extra long description
ARL L423A 1" FLEX CONN INSUL
Description
1IN FLEX CONN W/ INSUL THROAT
Long Description
Zinc die-cast, single screw, 1" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: .940. With insulated throat.
Special Features
With Insulated Throat, Concrete Tight
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L423A
GTIN
00018997342140
UPC
018997342140
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Squeeze Connector
Packaging
Weight per each
0.17
Carton
10
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat