L426 - 2" SQZ Flex Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 30)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L426
Manufacturer
Arlington
Manufacturer's Part Number
L426
Description
2" SQZ Flex Conn
Zinc Die-Cast, Single Screw, 2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 1.935.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342607 / 00018997342607
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L426 - Small Image
 
L426 - Large Image
Attachments
 
 
L426 - Specification Sheet
Other Links
 
 
L426 - Other
 
L426 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(3.155) x W(3.155) x H(2.550)
Descriptions
Description
2" SQZ FLEX CONN
Product Type
2" Flex Conn
extra long description
ARL L426 2" FLEX CONN
Special Features
Concrete Tight, 2IN Knockout
Long Description
Zinc die-cast, Single screw, 2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 1.935.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
L426
GTIN
00018997342607
UPC
018997342607
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connector
Packaging
Weight per each
0.53
Carton
5
Package
30
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat