L427 - 2-1/2 Squeeze

Arlington

  • $66.64 (Each)
  • $66.64 (Each)

  • $333.20 (Per 5)

  • $6,664.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L427
Manufacturer
Arlington
Manufacturer's Part Number
L427
Description
2-1/2 Squeeze
Zinc Die-Cast, Two Screw, 2-1/2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 2.440.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342706 / 00018997342706
Weight per unit
0.826 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.64 (Each)
Carton
$66.64 (Each)
Standard Packaging
$333.20 (Per 5)
Resources
Images
 
 
L427 - Small Image
 
L427 - Large Image
Attachments
 
 
L427 - Specification Sheet
Other Links
 
 
L427 - Other
 
L427 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(3.753) x W(3.753) x H(2.850)
Descriptions
extra long description
ARL L427 2-1/2" FLEX CONN
Product Type
2-1/2" Flex Conn
Description
2-1/2 SQUEEZE
Long Description
Zinc die-cast, two screw, 2-1/2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 2.440.
Special Features
Concrete Tight, 2 1/2IN Knockout
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L427
GTIN
00018997342706
UPC
018997342706
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Squeeze Connector
Packaging
Weight per each
0.826
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL and CSA
Application
Flex AC MC Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat