L428 - 3-In Squeeze Flex/ BX/

Arlington

  • $92.87 (Each)
  • $92.87 (Each)

  • $9,286.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L428
Manufacturer
Arlington
Manufacturer's Part Number
L428
Description
3-In Squeeze Flex/ BX/
Zinc Die-Cast, Two Screw, 3" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 2.980.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342805 / 00018997342805
Weight per unit
1.481 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.87 (Each)
Carton
$92.86 (Each)
Resources
Images
 
 
L428 - Small Image
 
L428 - Large Image
Attachments
 
 
L428 - Specification Sheet
Other Links
 
 
L428 - Other
 
L428 - Other
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(4.373) x W(4.373) x H(3.870)
Descriptions
extra long description
ARL L428 3" FLEX CONN
Product Type
3" Flex Conn
Description
3-IN SQUEEZE FLEX/ BX/
Long Description
Zinc die-cast, two screw, 3" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 2.980.
Special Features
Concrete Tight, 3IN Knockout
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L428
GTIN
00018997342805
UPC
018997342805
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Squeeze Connector
Packaging
Weight per each
1.481
Carton
1
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.