L429 - 3-1/2 Squeeze

Arlington

  • $310.41 (Each)
  • $310.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L429
Manufacturer
Arlington
Manufacturer's Part Number
L429
Description
3-1/2 Squeeze
Zinc Die-Cast, Two Screw, 3-1/2" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: 3.478.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997342904 / 00018997342904
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.41 (Each)
Resources
Images
 
 
L429 - Small Image
 
L429 - Large Image
Attachments
 
 
L429 - Specification Sheet
Other Links
 
 
L429 - Other
 
L429 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Squeeze
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(4.894) x W(4.894) x H(4.204)
Descriptions
extra long description
ARL L429 3-1/2" STR FLEX CONN
Product Type
3-1/2" STR Flex Conn
Description
3-1/2 SQUEEZE
Long Description
Zinc die-cast, two screw, 3-1/2" knockout squeeze connector with round end stop. For Flex, AC, MCI cable. Concrete tight when taped. End stop diameter: 3.478.
Special Features
Concrete Tight, 3 1/2IN Knockout
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L429
GTIN
00018997342904
UPC
018997342904
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Squeeze Connector
Packaging
Weight per each
1.58
Carton
1
Uses, Certifications, and Standards
Application
Flex AC MC Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat