LPCG503BL - 1/2" LT Strain Relief Conn .100/.300

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG503BL
Manufacturer
Arlington
Manufacturer's Part Number
LPCG503BL
Description
1/2" LT Strain Relief Conn .100/.300
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Black Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .100 to .300 Cord Range With A 1/2 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997503510 / 00018997503510
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPCG503BL - Large Image
 
LPCG503BL - Small Image
 
LPCG503BL - Video
Other Links
 
 
LPCG503BL - Other
 
LPCG503BL - Other
 
LPCG503BL - Other
Attachments
 
 
LPCG503BL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene� (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
0.978
Width
0.978
Size
L(0.978) x W(0.978) x H(1.792)
Descriptions
extra long description
ARL LPCG503BL 1/2" NM CG .100/.300
Description
1/2" LT STRAIN RELIEF CONN .100/.300
Product Type
1/2" NM CG .100/.300 BL
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and black strain relief cord connector furnished with a sealing ring and locknut. Supports .100 to .300 cord range with a 1/2 inch trade size.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG503BL
GTIN
00018997503510
UPC
018997503510
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.038
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat