LPCG50SS - 1/2" LT Strain Relief SS Cord Conn (.2-.485)

Arlington

  • $37.75 (Each)
  • $37.75 (Each)

  • $943.72 (Per 25)

  • $3,774.88 (Per 100)

In-Stock: 61 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG50SS
Manufacturer
Arlington
Manufacturer's Part Number
LPCG50SS
Description
1/2" LT Strain Relief SS Cord Conn (.2-.485)
Low-Profile Steel Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports 0.200" to 0.485" Cord Range With A 1/2" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997127938 / 00018997127938
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.75 (Each)
Carton
$37.75 (Each)
Standard Packaging
$943.72 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Images
 
 
LPCG50SS - Small Image
 
LPCG50SS - Large Image
 
LPCG50SS - Video
Attachments
 
 
LPCG50SS - Specification Sheet
Other Links
 
 
LPCG50SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
0.978
Width
0.978
Size
L(0.978) x W(0.978) x H(1.792)
Descriptions
extra long description
ARL LPCG50SS 1/2"K.O..200/.472 RANG
Product Type
1/2"K.O..200/.472 Rang Stainless Steel
Description
1/2" LT STRAIN RELIEF SS CORD CONN (.2-.485)
Long Description
Low-profile steel die-cast, liquid-tight, and oil-tight strain relief cord connector furnished with a sealing ring and locknut. Supports 0.200" to 0.485" cord range with a 1/2" trade size.
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG50SS
GTIN
00018997127938
UPC
018997127938
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.001
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Enid
25 View Store
Kilgore
36 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat