LPCG50W - 1/2" NM Cord Grip (.2-.485)

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG50W
Manufacturer
Arlington Industries
Manufacturer's Part Number
LPCG50W
Description
1/2" NM Cord Grip (.2-.485)
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and White Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .200 to .485 Cord Range With A 1/2 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cable & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997328755 / 00018997328755
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LPCG50W - Other
 
LPCG50W - Other
 
LPCG50W - Other
Images
 
 
LPCG50W - Large Image
 
LPCG50W - Small Image
 
LPCG50W - Video
Attachments
 
 
LPCG50W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene� (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
0.978
Width
0.978
Size
L(0.978) x W(0.978) x H(1.792)
Descriptions
Description
1/2" NM CORD GRIP (.2-.485)
Product Type
1/2" LP Cordgr WH
extra long description
ARL LPCG50W 1/2" LP CORDGR WH
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and white strain relief cord connector furnished with a sealing ring and locknut. Supports .200 to .485 cord range with a 1/2 inch trade size.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG50W
GTIN
00018997328755
UPC
018997328755
Packaging
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat