LPCG50Z - 1/2" Cord Grip (.200-.472)

Arlington

  • $7.03 (Each)
  • $7.03 (Each)

  • $175.76 (Per 25)

  • $703.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG50Z
Manufacturer
Arlington
Manufacturer's Part Number
LPCG50Z
Description
1/2" Cord Grip (.200-.472)
Strain Relief Cord Connector, 1/2 In Trade Size, Zinc Plated, 0.978 In Width, 0.978 In Height, 0.152 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997361103 / 00018997361103
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.03 (Each)
Carton
$175.76 (Per 25)
Standard Packaging
$703.02 (Per 100)
Resources
Images
 
 
LPCG50Z - Small Image
 
LPCG50Z - Large Image
 
LPCG50Z - Large Image
 
LPCG50Z - Video
Attachments
 
 
LPCG50Z - Specification Sheet
Other Links
 
 
LPCG50Z - Other
 
LPCG50Z - Other
 
LPCG50Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc (Body) Santoprene� (Grommet) Nylon (Gripper) Polyethylene (Sealing Ring)
Material, Color, and Finish
Color
Zinc
Dimensions and Weight
Width
0.978 in
Height
0.978 in
Length
0.978
Size
L(0.978) x W(0.978) x H(1.792)
Descriptions
Special Features
Oil Tight, Furnished With Sealing Ring and Locknu
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, 1/2 in Trade Size, Zinc Plated, 0.978 in Width, 0.978 in Height, 0.152 lb/EA
Short Description
Strain Relief Cord Connector, 1/2 in, Zinc, .385 to .600 cord range
extra long description
ARL LPCG50Z 1/2" ZINC CG .200/.485
Description
1/2" CORD GRIP (.200-.472)
Additional Information
Color/Finish
Zinc Plated
Standards Met
UL Listed;CSA Certified
package quantity
100 PK;25 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG50Z
GTIN
00018997361103
UPC
018997361103
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.152 lb/EA
Weight per each
0.15
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat