LPCG753 - 3/4" NM Cord Conn (.100-.300)

Arlington

  • $4.67 (Each)
  • $4.67 (Each)

  • $46.73 (Per 10)

  • $233.65 (Per 50)

  • $467.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG753
Manufacturer
Arlington
Manufacturer's Part Number
LPCG753
Description
3/4" NM Cord Conn (.100-.300)
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Gray Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .100 to .360 Cord Range With A 3/4 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997507600 / 00018997507600
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.67 (Each)
Carton
$46.73 (Per 10)
Standard Packaging
$233.65 (Per 50)
Resources
Images
 
 
LPCG753 - Small Image
 
LPCG753 - Large Image
 
LPCG753 - Video
Attachments
 
 
LPCG753 - Specification Sheet
Other Links
 
 
LPCG753 - Other
 
LPCG753 - Other
 
LPCG753 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene� (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
0.978
Width
0.978
Size
L(0.978) x W(0.978) x H(1.963)
Descriptions
Product Type
3/4" NM CG .100/.300
Description
3/4" NM CORD CONN (.100-.300)
extra long description
ARL LPCG753 3/4" NM CG .100/.300
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and gray strain relief cord connector furnished with a sealing ring and locknut. Supports .100 to .360 cord range with a 3/4 inch trade size.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG753
GTIN
00018997507600
UPC
018997507600
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.05
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat