LPCG754 - 3/4" NM LT Cord Conn (.2-.485)

Arlington

  • $4.67 (Each)
  • $4.67 (Each)

  • $46.73 (Per 10)

  • $467.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG754
Manufacturer
Arlington
Manufacturer's Part Number
LPCG754
Description
3/4" NM LT Cord Conn (.2-.485)
Low-Profile Non-Metallic, Liquid-Tight, Oil-Tight, and Gray Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .200 to .485 Cord Range With A 3/4 Inch Trade Size.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997507624 / 00018997507624
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.67 (Each)
Carton
$4.67 (Each)
Standard Packaging
$46.73 (Per 10)
Resources
Other Links
 
 
LPCG754 - Other
 
LPCG754 - Other
 
LPCG754 - Other
Images
 
 
LPCG754 - Small Image
 
LPCG754 - Large Image
 
LPCG754 - Video
Attachments
 
 
LPCG754 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene® (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
0.978
Width
0.978
Size
L(0.978) x W(0.978) x H(1.963)
Descriptions
extra long description
ARL LPCG754 3/4" NM CG .200/.472
Description
3/4" NM LT CORD CONN (.2-.485)
Product Type
3/4" NM CG .200/.472
Long Description
Low-profile non-metallic, liquid-tight, oil-tight, and gray strain relief cord connector furnished with a sealing ring and locknut. Supports .200 to .485 cord range with a 3/4 inch trade size.
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LPCG754
GTIN
00018997507624
UPC
018997507624
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.048
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat