LPCG757 - 3/4" NM Cord Conn (.375-.750)

Arlington

  • $4.55 (Each)
  • $4.55 (Each)

  • $45.51 (Per 10)

  • $227.56 (Per 50)

  • $455.11 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG757
Manufacturer
Arlington
Manufacturer's Part Number
LPCG757
Description
3/4" NM Cord Conn (.375-.750)
Strain Relief Cord Connector, 3/4 In Trade Size, Gray, 1.230 In Width, 1.230 In Height, 0.058 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997361004 / 00018997361004
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Carton
$45.51 (Per 10)
Standard Packaging
$227.56 (Per 50)
Resources
Images
 
 
LPCG757 - Small Image
 
LPCG757 - Large Image
 
LPCG757 - Large Image
 
LPCG757 - Video
Attachments
 
 
LPCG757 - Specification Sheet
Other Links
 
 
LPCG757 - Other
 
LPCG757 - Other
 
LPCG757 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Body) Santoprene� (Grommet) Polyethylene (Sealing Ring) Zinc (Locknut)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.230 in
Height
1.230 in
Length
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
Product Type
Strain Relief Cord Connector
Long Description
Strain Relief Cord Connector, 3/4 in Trade Size, Gray, 1.230 in Width, 1.230 in Height, 0.058 lb/EA
Short Description
Strain Relief Cord Connector, 3/4 in, Gray
Special Features
Oil Tight, Furnished With Sealing Ring and Locknu
Description
3/4" NM CORD CONN (.375-.750)
extra long description
ARL LPCG757 3/4" NM CG .385/.750
Additional Information
Color/Finish
Gray
Standards Met
UL Listed;CSA Certified
package quantity
50 PK;10 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG757
GTIN
00018997361004
UPC
018997361004
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.058 lb/EA
Weight per each
0.06
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat