LPCG757SS - 3/4" LT SS Cord Conn (.385-.750)

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG757SS
Manufacturer
Arlington Industries
Manufacturer's Part Number
LPCG757SS
Description
3/4" LT SS Cord Conn (.385-.750)
Low-Profile Stainless Steel, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Comes With Two Grommets For Wider Cable Selection. Grommet A Supports 0.385" to 0.600" Cord Range, and Grommet B Supports 0.600" to 0.750" Cord Range. Comes In A 3/4" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997127983 / 00018997127983
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LPCG757SS - Small Image
 
LPCG757SS - Large Image
 
LPCG757SS - Video
Attachments
 
 
LPCG757SS - Specification Sheet
Other Links
 
 
LPCG757SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.23
Width
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
Long Description
Low-profile stainless steel, liquid-tight, and oil-tight strain relief cord connector furnished with a sealing ring and locknut. Comes with two grommets for wider cable selection. Grommet A supports 0.385" to 0.600" cord range, and Grommet B supports 0.600" to 0.750" cord range. Comes in a 3/4" trade size.
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Description
3/4" LT SS CORD CONN (.385-.750)
Product Type
3/4"Steel Cord GRP-RNG Stainless Steel
extra long description
ARL LPCG757SS 3/4"STEEL CORD GRP-RN
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG757SS
GTIN
00018997127983
UPC
018997127983
Taxonomies, Classifications, and Categories
Type
Low Profile Strain Relief Cord Connector
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.34
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat