LT10 - 1" LT Push In Conn

Arlington

  • $7.26 (Each)
  • $7.26 (Each)

  • $725.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT10
Manufacturer
Arlington
Manufacturer's Part Number
LT10
Description
1" LT Push In Conn
SNAP2IT Zinc Die-Cast, Push On, Metallic, Liquid Tight Connector. Trade Size 1".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997321022 / 00018997321022
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.26 (Each)
Carton
$7.26 (Each)
Resources
Images
 
 
LT10 - Small Image
 
LT10 - Large Image
 
LT10 - Video
Attachments
 
 
LT10 - Specification Sheet
Other Links
 
 
LT10 - Other
 
LT10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.89
Width
1.89
Size
L(1.890) x W(1.890) x H(2.530)
Descriptions
extra long description
ARL LT10 1" LT PUSH IN CONN
Description
1" LT PUSH IN CONN
Product Type
1" LT Push In Conn
Special Features
1 IN Knockout
Long Description
SNAP2IT zinc die-cast, push on, metallic, liquid tight connector. Trade Size 1".
Additional Information
media
Yes
Form
Form B
Manufacturer Information
Manufacturers Part Number
LT10
Brand
SNAP 2 IT
GTIN
00018997321022
UPC
018997321022
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
1
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
Metallic And Non Metallic Liquid Tight Conduit Typ
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat