LT400 - 4" Zinc Plated STR LT Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT400
Manufacturer
Arlington
Manufacturer's Part Number
LT400
Description
4" Zinc Plated STR LT Conn
Straight, Zinc Die-Cast Connector For Use With Metallic or Non Metallic Liquid Tight Conduit Type B Only. 4" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997324009 / 00018997324009
Weight per unit
4.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LT400 - Small Image
 
LT400 - Large Image
Attachments
 
 
LT400 - Specification Sheet
Other Links
 
 
LT400 - Other
 
LT400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Zinc
Dimensions and Weight
Length
5.781
Width
5.781
Size
L(5.781) x W(5.781) x H(3.273)
Descriptions
Description
4" ZINC PLATED STR LT CONN
Product Type
4" LT Conn
extra long description
ARL LT400 4" LT CONN
Long Description
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 4" Trade Size.
Special Features
With Insulated Throat
Additional Information
Form
Form B
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LT400
GTIN
00018997324009
UPC
018997324009
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sconce Box
Trade Size
Trade Size
4
Packaging
Weight per each
4.27
Carton
1
Uses, Certifications, and Standards
Application
Existing 1/2 in or 5/8 in wall with 4 in hole saw.
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat