LT7 - 3/4" LT Push In Conn

Arlington

  • $4.27 (Each)
  • $4.27 (Each)

  • $42.72 (Per 10)

  • $427.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT7
Manufacturer
Arlington
Manufacturer's Part Number
LT7
Description
3/4" LT Push In Conn
SNAP2IT Zinc Die-Cast, Push On, Metallic, Liquid Tight Connector. Trade Size 3/4".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997325037 / 00018997325037
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$4.27 (Each)
Standard Packaging
$42.72 (Per 10)
Resources
Images
 
 
LT7 - Small Image
 
LT7 - Large Image
Other Links
 
 
LT7 - Other
 
LT7 - Other
Attachments
 
 
LT7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.664
Width
1.664
Size
L(1.664) x W(1.664) x H(2.425)
Descriptions
extra long description
ARL LT7 3/4" LT PUSH IN CONN
Description
3/4" LT PUSH IN CONN
Product Type
3/4" LT Push In Conn
Long Description
SNAP2IT zinc die-cast, push on, metallic, liquid tight connector. Trade Size 3/4".
Special Features
The metal body of zinc fittings bonds to the metal
Additional Information
Form
Form B
Manufacturer Information
Brand
SNAP 2 IT
GTIN
00018997325037
UPC
018997325037
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sconce Box
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Existing 1/2 in or 5/8 in wall with 4 in hole saw.
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat