LT9010 - 1" 90D LT Push In Conn

Arlington

  • $12.90 (Each)
  • $12.90 (Each)

  • $1,289.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT9010
Manufacturer
Arlington
Manufacturer's Part Number
LT9010
Description
1" 90D LT Push In Conn
SNAP2IT Zinc Die-Cast, Push On, Metallic, Liquid Tight Connector. Trade Size 1". 90 Degrees.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997321046 / 00018997321046
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.90 (Each)
Carton
$12.90 (Each)
Resources
Images
 
 
LT9010 - Small Image
 
LT9010 - Large Image
 
LT9010 - Video
Attachments
 
 
LT9010 - Specification Sheet
Other Links
 
 
LT9010 - Other
 
LT9010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.874
Width
4.107
Size
L(2.874) x W(4.107) x H(4.107)
Descriptions
extra long description
ARL LT9010 1" 90D LT PUSH IN CONN
Description
1" 90D LT PUSH IN CONN
Product Type
1" 90D LT Push In Conn
Long Description
SNAP2IT zinc die-cast, push on, metallic, liquid tight connector. Trade Size 1". 90 degrees.
Special Features
The metal body of zinc fittings bonds to the metal
Additional Information
media
Yes
Form
Form B
Manufacturer Information
Manufacturers Part Number
LT9010
Brand
SNAP 2 IT
GTIN
00018997321046
UPC
018997321046
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sconce Box
Trade Size
Trade Size
1
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
Application
Existing 1/2 in or 5/8 in wall with 4 in hole saw.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat