LT907 - 3/4" 90D LT Push Conn

Arlington

  • $6.49 (Each)
  • $6.49 (Each)

  • $648.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT907
Manufacturer
Arlington
Manufacturer's Part Number
LT907
Description
3/4" 90D LT Push Conn
SNAP2IT Zinc Die-Cast, Push On, Metallic, Liquid Tight Connector. Trade Size 3/4". 90 Degree.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997325051 / 00018997325051
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.49 (Each)
Carton
$6.49 (Each)
Resources
Images
 
 
LT907 - Small Image
 
LT907 - Large Image
 
LT907 - Video
Attachments
 
 
LT907 - Specification Sheet
Other Links
 
 
LT907 - Other
 
LT907 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.682
Width
3.645
Size
L(2.682) x W(3.645) x H(3.645)
Descriptions
extra long description
ARL LT907 3/4"90D LT PUSH CONN
Description
3/4" 90D LT PUSH CONN
Product Type
3/4"90D LT Push Conn
Long Description
SNAP2IT zinc die-cast, push on, metallic, liquid tight connector. Trade Size 3/4". 90 degree.
Special Features
The metal body of zinc fittings bonds to the metal
Additional Information
Form
Form B
media
Yes
Manufacturer Information
Manufacturers Part Number
LT907
Brand
SNAP 2 IT
GTIN
00018997325051
UPC
018997325051
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Sconce Box
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Existing 1/2 in or 5/8 in wall with 4 in hole saw.
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat