LV1 - 1G Low Voltage Mounting Bracket

Arlington

  • $1.94 (Each)
  • $1.94 (Each)

  • $19.38 (Per 10)

  • $193.84 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV1
Manufacturer
Arlington
Manufacturer's Part Number
LV1
Description
1G Low Voltage Mounting Bracket
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997581754 / 00018997581754
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$19.38 (Per 10)
Standard Packaging
$193.84 (Per 100)
Resources
Images
 
 
LV1 - Small Image
 
LV1 - Large Image
 
LV1 - Large Image
 
LV1 - Video
Specifications Sheets
 
 
LV1 - Specification Sheet
Attachments
 
 
LV1 - Specification Sheet
Other Links
 
 
LV1 - Other
 
LV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Plastic
Material, Color, and Finish
Finish
2.5
Color
Black
Dimensions and Weight
Width
2.5
Length
4.25
Depth
1.7
Height
1.7
Descriptions
Description
1G LOW VOLTAGE MOUNTING BRACKET
Product Type
Low-Voltage Bracket
Long Description
Low-Voltage Bracket, 1 Gang, Bracket Mount, Plastic, Black, 0.05 lb/EA
Features
low voltage mounting bracket, single gang for installation on existing construction for class 2 wiring only.
Short Description
Low-Voltage Bracket, Single Gang, Bracket Mount, 100 PK;10 CT
extra long description
ARL LV1 LOW VOLTAGE MTG BRACKET
Additional Information
Mounting Type
Bracket Mount
package quantity
100 PK;10 CT
Standards Met
UL Listed;CSA Certified;ECCN EAR99
Made in USA
yes
Number of Holes
Black
Hardware
L(4.250) x W(2.500) x H(1.700)
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LV1
GTIN
00018997581754
UPC
018997581754
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat