LV2 - 2G Low Voltage Mounting Device

Arlington

  • $3.04 (Each)
  • $3.04 (Each)

  • $15.18 (Per 5)

  • $151.76 (Per 50)

  • $303.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV2
Manufacturer
Arlington
Manufacturer's Part Number
LV2
Description
2G Low Voltage Mounting Device
Low Voltage Mounting Bracket, Two Gang For Installation On Existing Construction For Class 2 Wiring Only.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997109521 / 00018997109521
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.04 (Each)
Carton
$15.18 (Per 5)
Standard Packaging
$151.76 (Per 50)
Resources
Images
 
 
LV2 - Large Image
 
LV2 - Small Image
 
LV2 - Large Image
 
LV2 - Video
Attachments
 
 
LV2 - Specification Sheet
Other Links
 
 
LV2 - Other
 
LV2 - Other
Specifications Sheets
 
 
LV2 - Specification Sheet
 
LV2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.7
Height
1.7
Width
4.185
Length
4.25
Descriptions
Long Description
Mounting Bracket, 2 Gang, 4.185 (L) x 1.1750 (W) x 5.460 (H) in, Plastic, Screw Mount, Black, 0.07 lb
Description
2G LOW VOLTAGE MOUNTING DEVICE
Product Type
Mounting Bracket
Features
Single through 4-gang brackets for installations on existing construction. Designed to install low voltage Class 2 only.
Short Description
Low Voltage Mounting Brackets
Special Features
Adjusts to Fit 1/4" to 1" Thick Wallboard, Paneling, or Drywall
extra long description
ARL LV2 2G LOW VOLTAGE MTG BRKT
Additional Information
Hardware
L(4.250) x W(4.185) x H(1.700)
dimensions
4.185 (L) x 1.1750 (W) x 5.460 (H) in
Mounting Type
Screw Mount
for use with
Communications;Cable TV;Computer Wiring
package quantity
5 CA;50 PK
Standards Met
Ul;CSA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LV2
GTIN
00018997109521
UPC
018997109521
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight
0.07 lb
Weight per each
0.07
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat