LV3 - 3G Low VLT MNT BRKT

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV3
Manufacturer
Arlington Industries
Manufacturer's Part Number
LV3
Description
3G Low VLT MNT BRKT
Low Voltage Mounting Bracket, Three Gang For Installation On Existing Construction For Class 2 Wiring Only.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997096005 / 00018997096005
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LV3 - Large Image
 
LV3 - Small Image
 
LV3 - Video
Attachments
 
 
LV3 - Specification Sheet
Other Links
 
 
LV3 - Other
 
LV3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.7
Height
1.7
Length
4.25
Width
6
Descriptions
Long Description
Low Voltage mounting bracket, three gang for installation on existing construction for class 2 wiring only.
Product Type
3G Low Volt. MTG BRKT
extra long description
ARL LV3 3G LOW VOLT. MTG BRKT
Description
3G LOW VLT MNT BRKT
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997096005
UPC
018997096005
Packaging
Weight per each
0.11
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat