LVD2 - 2G Low Voltage NM Box

Arlington

  • $7.72 (Each)
  • $7.72 (Each)

  • $192.98 (Per 25)

  • $771.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVD2
Manufacturer
Arlington
Manufacturer's Part Number
LVD2
Description
2G Low Voltage NM Box
Power and Low Voltage Box For New Construction, Nail On. Low Voltage Side Provides Combination 1/2" and 3/4" Knockout. 2 Hour Fire Rating. 20 Cu. In.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997109576 / 00018997109576
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Carton
$7.72 (Each)
Standard Packaging
$192.98 (Per 25)
Resources
Images
 
 
LVD2 - Large Image
 
LVD2 - Small Image
Attachments
 
 
LVD2 - Specification Sheet
Other Links
 
 
LVD2 - Other
 
LVD2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(5.000) x W(5.360) x H(3.440)
Length
5
Width
5.36
Descriptions
Description
2G LOW VOLTAGE NM BOX
Product Type
2G Low Volt. MTG BRKT
extra long description
ARL LVD2 2G LOW VOLT. MTG BRKT
Long Description
Power and low voltage box for new construction, nail on. Low voltage side provides combination 1/2" and 3/4" knockout. 2 hour fire rating. 20 cu. in.
Special Features
Non Metallic
Additional Information
Knockouts
L(5.000) x W(5.360) x H(3.440)
Manufacturer Information
Manufacturers Part Number
LVD2
Brand
ARLINGTON
GTIN
00018997109576
UPC
018997109576
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Power and Low Voltage Box
Packaging
Weight per each
0.28
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Power/Phone Cable, Fiber Optic Installation
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat