LVDR2 - 2G Power/Low Voltage Plastic Box

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVDR2
Manufacturer
Arlington
Manufacturer's Part Number
LVDR2
Description
2G Power/Low Voltage Plastic Box
Power and Low Voltage Box For Existing Construction, Nail On. Low Voltage Side Provides Combination 1/2" and 3/4" Knockout. 2 Hour Fire Rating. 20 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997010001 / 00018997010001
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LVDR2 - Small Image
 
LVDR2 - Large Image
Attachments
 
 
LVDR2 - Specification Sheet
Other Links
 
 
LVDR2 - Other
 
LVDR2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
4.185
Length
4.25
Size
L(4.250) x W(4.185) x H(3.440)
Descriptions
Product Type
2G Low Volt. MTG BRKT R2
Description
2G POWER/LOW VOLTAGE PLASTIC BOX
extra long description
ARL LVDR2 2G LOW VOLT. MTG BRKT R2
Special Features
Non Metallic, Includes Installed NM Connector
Long Description
Power and low voltage box for existing construction, nail on. Low voltage side provides combination 1/2" and 3/4" knockout. 2 hour fire rating. 20 cu. in.
Additional Information
Cable Entry
Plastic
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LVDR2
GTIN
00018997010001
UPC
018997010001
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Power and Low Voltage Box
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Power/Phone Cable, Fiber Optic Installation
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat