LVMB1 - 1G Low Voltage Mounting Bracket

Arlington

  • $1.74 (Each)
  • $1.74 (Each)

  • $17.39 (Per 10)

  • $173.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVMB1
Manufacturer
Arlington
Manufacturer's Part Number
LVMB1
Description
1G Low Voltage Mounting Bracket
Low Voltage Bracket For New Construction. Mounts Vertical On Wood or Metal Studs. Non Metallic. Single Gang. For Class 2 Low Voltage Wiring. Built In 3/4" Knockout.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997143648 / 00018997143648
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.74 (Each)
Carton
$17.39 (Per 10)
Standard Packaging
$173.91 (Per 100)
Resources
Attachments
 
 
LVMB1 - Specification Sheet
Other Links
 
 
LVMB1 - Other
 
LVMB1 - Other
Images
 
 
LVMB1 - Small Image
 
LVMB1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.9
Height
1.9
Width
3.147
Length
4.158
Descriptions
Description
1G LOW VOLTAGE MOUNTING BRACKET
Product Type
Low Volt.MTG. Bracket
extra long description
ARL LVMB1 LOW VOLT.MTG. BRACKET
Long Description
Low voltage bracket for new construction. Mounts vertical on wood or metal studs. Non Metallic. Single Gang. For class 2 low voltage wiring. Built in 3/4" Knockout.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LVMB1
GTIN
00018997143648
UPC
018997143648
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight per each
0.06
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat