LVMB2 - 2G Low Voltage Dev Bracket

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVMB2
Manufacturer
Arlington
Manufacturer's Part Number
LVMB2
Description
2G Low Voltage Dev Bracket
Low Voltage Bracket For New Construction. Mounts Vertical On Wood or Metal Studs. Non Metallic. Two Gang. For Class 2 Low Voltage Wiring. Built In 3/4" Knockout.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997143655 / 00018997143655
Weight per unit
0.0154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LVMB2 - Large Image
 
LVMB2 - Small Image
Other Links
 
 
LVMB2 - Other
 
LVMB2 - Other
Attachments
 
 
LVMB2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1.9
Height
1.9
Length
4.158
Width
4.842
Descriptions
Description
2G LOW VOLTAGE DEV BRACKET
extra long description
ARL LVMB2 2G LOW VOLT. MTG BRKT 2
Product Type
2G Low Volt. MTG BRKT 2
Long Description
Low voltage bracket for new construction. Mounts vertical on wood or metal studs. Non Metallic. Two gang. For class 2 low voltage wiring. Built in 3/4" Knockout.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LVMB2
GTIN
00018997143655
UPC
018997143655
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight per each
0.0154
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat