MBC28 - Beam Clamp 1/2-13

Arlington

  • $20.60 (Each)
  • $20.60 (Each)

  • $2,059.98 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBC28
Manufacturer
Arlington
Manufacturer's Part Number
MBC28
Description
Beam Clamp 1/2-13
Malleable Iron Beam Clamp. 600LB Static Load Rating. Threaded Rod Size 1/2"/13. Trade Size 2-1/2".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
018997423283 / 00018997423283
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.60 (Each)
Carton
$20.60 (Each)
Resources
Images
 
 
MBC28 - Small Image
 
MBC28 - Large Image
Attachments
 
 
MBC28 - Specification Sheet
Other Links
 
 
MBC28 - Other
 
MBC28 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.763
Width
1.995
Size
L(1.763) x W(1.995) x H(1.904)
Descriptions
extra long description
ARL MBC28 2-1/2" BEAM CLAMP
Product Type
2-1/2" Beam Clamp
Description
BEAM CLAMP 1/2-13
Long Description
Malleable iron beam clamp. 600lb static load rating. threaded rod size 1/2"/13. Trade Size 2-1/2".
Special Features
Malleable Iron
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
MBC28
GTIN
00018997423283
UPC
018997423283
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
1.17
Carton
1
Uses, Certifications, and Standards
Application
Beam Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat