MK200WH - 2" Rigid Mast Kit

Arlington

  • $90.80 (Each)
  • $90.80 (Each)

  • $9,079.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MK200WH
Manufacturer
Arlington
Manufacturer's Part Number
MK200WH
Description
2" Rigid Mast Kit
Rigid Mast Kit, 2 In Trade Size, Aluminum, 10.768 In Length, 3.61 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
018997422057 / 00018997422057
Weight per unit
3.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.80 (Each)
Carton
$90.80 (Each)
Resources
Specifications Sheets
 
 
MK200WH - Specification Sheet
Attachments
 
 
MK200WH - Specification Sheet
Images
 
 
MK200WH - Small Image
 
MK200WH - Large Image
 
MK200WH - Large Image
Other Links
 
 
MK200WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
10.768 in
Width
10.768
Size
L(14.508) x W(10.768) x H(1.690)
Descriptions
Long Description
Rigid Mast Kit, 2 in Trade Size, Aluminum, 10.768 in Length, 3.61 lb/EA
Product Type
Rigid Mast Kit
Short Description
Rigid Mast Kit, 2 in, Aluminum
Special Features
625 Roof Flashing
Description
2" RIGID MAST KIT
extra long description
ARL MK200WH 2" MAST KIT WH
Additional Information
includes
Entrance Cap
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
MK200WH
GTIN
00018997422057
UPC
018997422057
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Mast Kit
Trade Size
Trade Size
2 in
Packaging
Weight
3.61 lb/EA
Weight per each
3.61
Carton
1
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat