NM2005 - 1/2" NM Pipe Hanger

Arlington

  • $1.06 (Each)
  • $1.06 (Each)

  • $106.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2005
Manufacturer
Arlington
Manufacturer's Part Number
NM2005
Description
1/2" NM Pipe Hanger
Strut Clip For Conduit On Arlington'S Non Metallic Quicklatch� Pipe Hangers. For 1/2" Liquid Tight, 1/2" Flex, 1/2" Ent, 1/2" Copper Pipe.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997545251 / 00018997545251
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.06 (Each)
Carton
$106.28 (Per 100)
Resources
Images
 
 
NM2005 - Small Image
 
NM2005 - Large Image
 
NM2005 - Video
Attachments
 
 
NM2005 - Specification Sheet
Other Links
 
 
NM2005 - Other
 
NM2005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(1.588) x W(1.077) x H(0.795)
Descriptions
extra long description
ARL NM2005 NM PIPE HANGER 1/2"
Description
1/2" NM PIPE HANGER
Product Type
NM Pipe Hanger 1/2"
Long Description
Strut Clip for conduit on Arlington's non metallic QuickLatch� pipe hangers. For 1/2" Liquid Tight, 1/2" Flex, 1/2" ENT, 1/2" copper pipe.
Special Features
Corrosion Resistant, Automatic Lock
Construction
ONE PIECE
Additional Information
media
Yes
Cable Size
ENT: 1/2 IN, Flex: 1/2 IN, Liquid-Tight: 1/2 IN
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM2005
GTIN
00018997545251
UPC
018997545251
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pipe Hanger
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Mounting
HORIZONTAL/VERTICAL
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat