NM2010 - 3/4" Emt RGD NM Pipe HNGR

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2010
Manufacturer
Arlington
Manufacturer's Part Number
NM2010
Description
3/4" Emt RGD NM Pipe HNGR
Strut Clip For Conduit On Arlington'S Non Metallic Quicklatch Pipe Hangers. For 3/4" Emt, 3/4" Copper Tubing.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Bar Hangers & Outlet Box Accy
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997545169 / 00018997545169
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NM2010 - Small Image
 
NM2010 - Large Image
 
NM2010 - Video
Attachments
 
 
NM2010 - Specification Sheet
Other Links
 
 
NM2010 - Other
 
NM2010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(1.667) x W(1.178) x H(0.800)
Descriptions
Description
3/4" EMT RGD NM PIPE HNGR
extra long description
ARL NM2010 NM PIPE HANGER 3/4"
Long Description
Strut Clip for conduit on Arlington's non metallic QuickLatch pipe hangers. For 3/4" EMT, 3/4" Copper Tubing.
Special Features
Corrosion Resistant, Automatic Lock
Construction
ONE PIECE
Product Type
NM Pipe Hanger 3/4"
Additional Information
Cable Size
EMT: 3/4 IN
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM2010
GTIN
00018997545169
UPC
018997545169
Taxonomies, Classifications, and Categories
Type
Pipe Hanger
Packaging
Weight per each
0.017
Carton
100
Uses, Certifications, and Standards
Mounting
HORIZONTAL/VERTICAL
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat