NM2040 - 1-1/4" Rigid 1-1/2" E NM Pipe Hanger

Arlington

  • $1.95 (Each)
  • $1.95 (Each)

In-Stock: 1,898 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM2040
Manufacturer
Arlington
Manufacturer's Part Number
NM2040
Description
1-1/4" Rigid 1-1/2" E NM Pipe Hanger
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1-1/2" Emt, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997545190 / 00018997545190
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,898
Resources
Images
 
 
NM2040 - Small Image
 
NM2040 - Large Image
 
NM2040 - Video
Attachments
 
 
NM2040 - Specification Sheet
Other Links
 
 
NM2040 - Other
 
NM2040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(2.523) x W(1.830) x H(0.830)
Descriptions
Description
1-1/4" RIGID 1-1/2" E NM PIPE HANGER
Long Description
Strut Clip for conduit on Arlington®'s non metallic QuickLatch® pipe hangers. For 1-1/2" EMT, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
Special Features
Corrosion Resistant, Automatic Lock
Construction
ONE PIECE
Product Type
NM Pipe Hanger 1.5
extra long description
ARL NM2040 NM PIPE HANGER 1.5
Additional Information
Cable Size
Rigid: 1-1/4 IN, Copper Pipe: 1-1/4 IN
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM2040
GTIN
00018997545190
UPC
018997545190
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Pipe Hanger
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Mounting
HORIZONTAL/VERTICAL
Application
Outdoor
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,898

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
1,033 View Store

* All prices subject to change.

Begin Live Chat