NM310 - 3/8" Flex Cable Support Strap

Arlington

  • $0.21 (Each)
  • $0.21 (Each)

  • $20.83 (Per 100)

  • $208.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM310
Manufacturer
Arlington
Manufacturer's Part Number
NM310
Description
3/8" Flex Cable Support Strap
Non Metallic Stackable Ac Mci Flex Cable Strap. Holds Up to 5 Runs Of Cable On Wood or Steel Studs. Can Be Used In Environmental Air Handling Spaces. Can Be Used For Support and Positioning.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997540102 / 00018997540102
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$20.83 (Per 100)
Standard Packaging
$208.30 (Per 1,000)
Resources
Images
 
 
NM310 - Small Image
 
NM310 - Large Image
Attachments
 
 
NM310 - Specification Sheet
Other Links
 
 
NM310 - Other
 
NM310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(0.750) x W(1.345) x H(0.375)
Descriptions
extra long description
ARL NM310 3/8" NON-MET MC STRAP
Description
3/8" FLEX CABLE SUPPORT STRAP
Product Type
3/8" Non-Met MC Strap
Long Description
Non metallic stackable AC MCI Flex cable strap. Holds up to 5 runs of cable on wood or steel studs. Can be used in environmental air handling spaces. Can be used for support and positioning.
Special Features
Stackable, 14/2, 14/3, 14/4, 12/2, 12/3, 12/4, 10
Additional Information
Cable Type
AC, MC, Flex
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM310
GTIN
00018997540102
UPC
018997540102
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Cable Strap
Packaging
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For Flex, AC and MC Cables
Mounting
SCREW
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat