NM74 - 1/2" NM Snap-In NMB Conn

Arlington

  • $0.39 (Each)
  • $0.39 (Each)

  • $38.75 (Per 100)

  • $387.50 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM74
Manufacturer
Arlington
Manufacturer's Part Number
NM74
Description
1/2" NM Snap-In NMB Conn
Non Metallic Cable Connector, 3/8 In Trade Size, Plastic, Gray, 1.289 In Length, 1.029 In Diameter, Snap-In Connection, 1/2 In Knockout Size, 0.010 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997545107 / 00018997545107
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$38.75 (Per 100)
Standard Packaging
$387.50 (Per 1,000)
Resources
Specifications Sheets
 
 
NM74 - Specification Sheet
Images
 
 
NM74 - Small Image
 
NM74 - Large Image
Attachments
 
 
NM74 - Specification Sheet
Other Links
 
 
NM74 - Other
 
NM74 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Length
1.289 in
Diameter
1.029 in
Size
L(1.029) x W(1.029) x H(1.289)
Descriptions
Product Type
Non Metallic Cable Connector
Non-Metallic Cable Connector
Long Description
Non Metallic Cable Connector, 3/8 in Trade Size, Plastic, Gray, 1.289 in Length, 1.029 in Diameter, Snap-In Connection, 1/2 in Knockout Size, 0.010 lb/EA
Features
For non-metallic sheathed cable. One piece construction. Listed for 1 or 2 cables.Holds cables securely and handles a wide range of cable sizes.
Short Description
Non Metallic Cable Connector, Plastic, 3/8 in
extra long description
ARL NM74 1/2" PUSH IN CONN
Description
1/2" NM SNAP-IN NMB CONN
Additional Information
Connection Type
Snap-In
Knockout Size
1/2 in
for use with
NM Sheathed Cable
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
100 PK;1000 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM74
GTIN
00018997545107
UPC
018997545107
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.010 lb/EA
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
NM Sheathed Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat