NM842 - 3/4" NM CBL Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM842
Manufacturer
Arlington
Manufacturer's Part Number
NM842
Description
3/4" NM CBL Conn
Non-Metallic Push-In Connector Utilizes A Wedge Push In Design For A Secure Grip With A Knockout Size Of 3/4 Inch.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997548429 / 00018997548429
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NM842 - Small Image
 
NM842 - Large Image
Attachments
 
 
NM842 - Specification Sheet
Other Links
 
 
NM842 - Other
 
NM842 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Size
L(1.200) x W(1.200) x H(1.510)
Descriptions
Product Type
PVC NM CBL Con 3/4" Ko
extra long description
ARL NM842 PVC NM CBL CON 3/4" KO
Description
3/4" NM CBL CONN
Long Description
Non-metallic Push-In connector utilizes a wedge push in design for a secure grip with a knockout size of 3/4 inch.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM842
GTIN
00018997548429
UPC
018997548429
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.027
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Flexible/NM Cable
Mounting
Push In
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat